This product requires certification to purchase.

1 gal Rinse Free Strip Floor Finish Remover (4 Per Case)

Spartan Chemical

Rinse Free 1 gal Rinse Free Strip Floor Finish Remover (4 Per Case)

  • Fast #
  • Part #S008204
  • Item #7438292
  • Manufacturer Part #008204
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Rinse Free 1 gal Rinse Free Strip Floor Finish Remover (4 Per Case)

  • Fast #
  • Part #S008204
  • Item #7438292
  • Manufacturer Part #008204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Finish and wax liquidator
  • No rinsing required
  • Mop on, agitate, pick up
  • Dilution: 12 to 64 oz
  • makes gallon
  • pH 11.7
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Dilution Rate
6:64 - 1:2
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Rinse Free
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Floor Finish, Stripping
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727010608