Spartan Chemical
SAM 3 Button Hi Flow Dispenser System
Part #S587515 | Item #7498106
Call for Pricing
per DRUM
Size:
3 ButtonProduct Details
- Broad spectrum disinfectant, food contact surface sanitizer and laundry sanitizer, bacteriostat, mildew and odor inhibitor
- Designed for use in health care facilities, schools and institutions, kitchens, bars and restaurants, supermarkets, food processing and handling areas, and laundry treatment
- MRSA claims for all three applications
- Appearance and Odor: Clear liquid, mild odor
- 15 gallons
Documents
Specifications
Collection: SAM
Energy Star Compliant: No
IAPMO Listed: No
NSF Certified: No
Product Type: Dispenser
Size: 3 Button
Entire Collection
-
Call for Pricing