1 qt Disinfectant Bathroom Cleaner (12 Per Case)
SparCling® 1 qt Disinfectant Bathroom Cleaner (12 Per Case)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cleans moderate amounts of organic soils on toilet bowls, urinals and similar nonporous surfaces
- Clings to vertical and horizontal restroom surfaces
- One-step cleaner/disinfectant based on 9.5 percent hydrochloric acid
- Color: Emerald Green
- Kills germs commonly found in toilet bowls and on other restroom surfaces, including: Staphylococcus aureus, Salmonella choleraesuis, Pseudomonas aeruginosa
- Never allow SparCling to sit on plated and metal surfaces; agitate and rinse immediately
- Use on ceramic tile, grout, vitreous china, tubs, toilets, shower walls, basins, urinals and porcelain
- Clinging action aids in removing soap scum, mildew stains, hard water deposits and urine salts without excessive scrubbing
- pH: Less than 1
- Scent: Mint
Documents
Specifications
- Application:
- Bathrooms
- CARB OTC LEED Compliant:
- No
- Collection:
- SparCling®
- Color Finish Name:
- Green
- Depth:
- 10-1/2 in
- Dilution Rate:
- Ready to Use
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 13-3/4 in
- Odor:
- Yes
- Package Quantity:
- Case of 12
- Size:
- 1 qt
- Width:
- 10-1/2 in