TB-Cide Quat® 1 qt Lemon Scent Cleaner and Disinfectant (12 Per Case)

Part #S102103  |  Item #5051486  |  Manufacturer Part #102103

Call for Pricing

Size:

1 qt

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quaternary based, ready-to-use cleaner/deodorizer/disinfectant
  • An intermediate level disinfectant, TB-Cide Quat kills Mycobacterium tuberculosis (BCG), proven effective against the TB bacillus and HIV-1 (AIDS Virus), HBV (Hepatitis B Virus), and HCV (Hepatitis C Virus) in health care or other areas where blood or body fluids are present or expected
  • OSHA bloodborne pathogen compliant
  • Designed specifically as a general non-acid cleaner and disinfectant for use in hospitals, nursing homes, schools, transportation terminals, office buildings, manufacturing facilities, lodging establishments, retail businesses and athletic/recreational facilities where housekeeping is of prime importance in controlling the hazard of cross contamination
  • Formulated to disinfect hard, non-porous, inanimate environmental surfaces such as floors, walls, metal surfaces, stainless steel surfaces, porcelain, glazed ceramic tile, plastic surfaces, bathrooms, shower stalls, bathtubs and cabinets; for plastic and painted surfaces, spot test on an inconspicuous area before use
  • A rinse with potable water is required for surfaces in direct contact with food
  • Deodorizes those areas which generally are hard to keep fresh smelling, such as garbage storage areas, empty garbage bins and cans, basements, restrooms and other areas which are prone to odors caused by microorganisms
  • EPA Registration Number: #1839-83-5741
  • Color: Clear, pH:11.5-12.5

Documents

Specifications

Application: Hospitals, Nursing Homes, Schools

CARB OTC LEED Compliant: No

Collection: TB-Cide Quat®

Color Finish: Clear

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: 12 Per Case

Product Type: Lemon, Liquid

SCAQMD Compliant: No

Size: 1 qt