Spartan Paperboard

11 x 15 x 0.018 in. Plain Chipboard Pad (Skid of 20000)

Part #S146099

Length:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 15 in

Material: Chipboard

Package Quantity: Skid of 20000

Product Type: Pad

Thickness: 0.018 in

UL Listed: No

Width: 11 in