DESCRIPTION

  • 32 powerful, customizable sprays
  • Corrosion resistant finish
  • Intuitive, spray adjusting handle
  • Traditional, compact design
  • WaterSense Certified 1.5 GPM flow rate

Speakman Icon™ 2 gpm Low-Flow Adjustable Showerhead

SS2253E15

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential or Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Shower Arm Mount
Length
3-4/5 in
Material
Brass
NSF Certified
No
Number Of Jets
4
Showerhead Function
Multi
Spray Type
Flood, Intense, Rain
WaterSense Labeled
Yes
Width
2-1/4 in

Starting at
Call for Pricing
  • QUANTITY