DESCRIPTION
- 32 powerful, customizable sprays
- Corrosion resistant finish
- Intuitive, spray adjusting handle
- Traditional, compact design
- WaterSense Certified 1.75 GPM flow rate
Speakman Icon™ 1.75 gpm 4-Jet 32-Spray Channels Adjustable Showerhead
SS2253E175
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential or Commercial
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Icon™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 2-1/4 in
- End Connection 1
- FNPT
- End Connections
- FNPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 1.75 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- IAPMO Listed
- Yes
- Installation Type
- Shower Arm Mount
- Length
- 3-4/5 in
- Material
- Brass
- NSF Certified
- No
- Number Of Jets
- 4
- Showerhead Function
- Multi
- Spray Type
- Flood, Intense, Rain
- WaterSense Labeled
- Yes
- Width
- 2-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday