DESCRIPTION

  • Features a durable, solid brass construction
  • NPTF x NPTM: 1/2"
  • Pivoting shower arm: 10"

Speakman 10 in. Pivot Extension Shower Arm

SS2590

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Length
10 in
Material
Brass
Size
1/2 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY