DESCRIPTION

  • All components housed above counter, metal jacket for AC transformer wire & UL/CSA approved 120 VAC transformer
  • Designed and engineered in the U.S. with easy accessibility to repair parts
  • Flow Rate: 2.2 GPM
  • Integral hot & cold mixing valves with check valves standard
  • Time out feature of 60-second
  • Two 3V lithium batteries & low battery warning light (10% life remains)

Speakman Sensorflo® 2.2 gpm AC Powered Sensor Faucet

SS9020CA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Sensorflo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-29/32 in
Faucet Connection
Compression
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
No Handle
Power Source
Battery
Spout Height
5-15/16 in
Spout Reach
7-29/32 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY