DESCRIPTION

  • 2.5 GPM flow rate
  • 60-inch tangle free shower hose
  • ADA compliant slide bar
  • Includes both fixed and hand held shower head
  • Shower Diverter transitions sprays between fixtures
  • Shower arm is not included

Speakman Chelsea™ 2.5 gpm Combination Handheld Shower and Showerhead

SVS123011

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Chelsea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-1/2 in
Diameter
4 in
Faucet Connection
Threaded
Faucet Mount
Bar Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
27-3/16 in
Material
Brass, Plastic
NSF Certified
No
Number Of Jets
10
Showerhead Function
Multi
Spray Type
Flood, Massage, Rain
Trim Only
No
WaterSense Labeled
No
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY