• Cart

DESCRIPTION

  • Features an ADA compliant pause/trickle adapter
  • Fits standard USA plumbing connections
  • Includes 60 in. metal hose and shower elbow
  • Includes Neo™ Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
  • Includes slide bar and metal constructed tub spout
  • Neo™ Collection ADA Hand Shower and Tub Package for a complete, cohesive shower design
  • Pressure balance diverter valve regulates water temperature and pressure
  • Quality commercial grade

Speakman Neo™ 2.5 gpm Hand Shower Tub System

SSM1450P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Pressure Balance
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT, Solder, Sweat
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Plastic, Zinc
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Reach
5-3/4 in
Spout Type
Diverter
Spray Type
Combination, Full, Massage
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY