DESCRIPTION

  • 1/2 in. NPT inlet
  • 2.5 or 2.0 gpm flow rate
  • 6 plungers, 48 sprays
  • Solid brass construction
  • Spray adjusting handle

Speakman Retro™ 2.5 gpm Showerhead

SS2254

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Retro™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-2/5 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
2-41/50 in
Material
Brass
NSF Certified
No
Number Of Jets
6
Showerhead Function
Multi
Spray Type
Flood, Intense, Rain
WaterSense Labeled
Yes
Width
3-2/5 in

Starting at
Call for Pricing
  • QUANTITY