DESCRIPTION

  • 2.5 gpm flow control, fits standard U.S. plumbing connections
  • Constructed of lightweight Speakman® engineered plastic
  • Equipped with 5 adjustable jets producing 50 individual streams and 12 pulsating massage sprays
  • Features patented Anystream® 360° technology
  • Fits standard USA plumbing connections
  • Self-cleaning nozzles offer consistent powerful spray performance even under low water pressure
  • The Tiber™ Collection includes faucets, valves & trim, tub spouts and shower combinations

Speakman Tiber™ 2.5 gpm Wall Mount Showerhead

SS3023

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential or Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Tiber™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
5-1/2 in
Material
Brass, Plastic
NSF Certified
No
Number Of Jets
5
Showerhead Function
Multi
Spray Type
Combination, Full, Massage
WaterSense Labeled
Yes
Width
5 in

Starting at
Call for Pricing
  • QUANTITY