DESCRIPTION

  • 2.69 gpm at 30 psi
  • ANSI/ISEA Z358.1 certified eyewash
  • Deck mounted installation
  • Dual aerated spray heads
  • Stay-open squeeze valve activation

Speakman Eyesaver® 2.69 gpm Drench Hose/Eyewash Twin

SSE927

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Application
Commercial
Coating
No
Collection
Eyesaver®
Color Finish
Polished Chrome, Yellow
Depth
5-1/2 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
2.69 gpm@ 30 psi
Height
10-1/2 in
IAPMO Listed
Yes
Installation Type
Counter Mount
Length
10 in
Material
Brass, Plastic, Stainless Steel, Steel
NSF Certified
No
Number of Handles
Single Handle
Type
Combination Drench & Eyewash
UL Listed
No
Valve Size
3/8 in
Valve Type
Ball Valves
Width
4-1/4 in

Starting at
$422.87
EACH
  • QUANTITY