DESCRIPTION

Speakman Assana™ 2 gpm 3-Spray Showerhead

SS3013E2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Assana™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-9/10 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
Size
1/2 in
Spray Type
Massage
WaterSense Labeled
Yes

Starting at
$68.0
EACH
  • QUANTITY