DESCRIPTION

  • Equipped with turbine powered engine

Speakman Reaction™ 2 gpm Low-Flow High Performance Showerhead

SS400E2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Reaction™
Color Finish
Dusk Blue
Color Finish Category
Blues
Diameter
5-1/2 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
3-1/8 in
Material
Brass
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY