DESCRIPTION

  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • Includes thermostatic mixing valve
  • Lead free brass construction
  • Widespread faucet with integrated eyewash

Speakman Eyesaver® 2-Handle Gooseneck Faucet Eyewash Thermostat

SSEF1800CATW

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Application
Commercial
BAA Compliant
Yes
Coating
No
Collection
Eyesaver®
Color Finish
Polished Chrome, Yellow
Depth
8-1/2 in
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.8 gpm @ 30 psi
Handle Type
Pull
Height
11 in
IAPMO Listed
Yes
Installation Type
Counter Mount
Lead Law Compliant
Yes
Length
9-1/2 in
Material
Brass, Plastic, Stainless Steel, Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Type
Eyewash
UL Listed
No
Valve Size
3/8 in
Width
12 in

Starting at
$1679.06
EACH
  • QUANTITY