2-Way Shower Diverter in Polished Chrome
This product has been replaced by
Manufacturer Part #VS-118
2-Way Shower Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for use with fixed and hand held shower heads
- ½?-14 NPT Female threaded inlet and ½?-14 NPT Male front and bottom outlets
- 2-way diverter operation
- Available in polished chrome & brushed nickel
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-1/2 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Origin:
- Global
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-4/5 in