DESCRIPTION

  • ½˝-14 NPT Female threaded inlet and ½˝-14 NPT Male front and bottom outlets
  • 2-way diverter operation
  • Available in polished chrome & brushed nickel
  • Ideal for use with fixed and hand held shower heads

Speakman 2-Way Shower Diverter

SVS114

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential or Commercial
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Height
1-1/2 in
Installation Type
Wall Mount
Material
Metal, Plastic
Size
1/2 in
Trim Only
No
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
3-4/5 in

Starting at
$23.52
EACH
  • QUANTITY