DESCRIPTION

  • ABS plastic 8-inch shower head
  • ANSI/ISEA Z358.1 certified
  • High visibility pull-rod activated shower
  • Push-handle activated eye/facewash
  • SE-495 eye/facewash

Speakman Traditional™ 20 gpm Emergency Shower Eye/Face Wash Station

SSE695

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Application
Commercial
Coating
Yes
Collection
Traditional™
Color Finish
DuraJade™
Depth
24 in
Diameter
8 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
20 gpm @ 30 psi
Height
93-3/4 in
IAPMO Listed
Yes
Installation Type
Floor Mount
Length
30 in
Material
Brass, Plastic, Stainless Steel, Steel
NSF Certified
No
Type
Combination Drench & Eyewash
UL Listed
No
Width
14-22/25 in

Starting at
Call for Pricing
  • QUANTITY