DESCRIPTION

  • Collection includes faucets, shower heads and accessories
  • Same grade as commercial
  • Strong mounting hardware included

Speakman Alexandria™ 22 in. Shower Grab Bar

SSA1102

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Alexandria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
22 in
Installation Type
Wall Mount
Length
22 in
Material
Brass, Metal, Plastic
WaterSense Labeled
No
Width
4-5/8 in

Starting at
Call for Pricing
  • QUANTITY