DESCRIPTION

  • 23¾ in. length Slide Bar
  • Available in Polished Chrome
  • Features a durable, metal construction
  • Mounting hardware included

Speakman Rainier™ 23-3/4 in. Shower Grab Bar

SSA1302

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential or Commercial
CARB OTC LEED Compliant
No
Collection
Rainier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Faucet Mount
Ceiling Mount
Height
23-3/4 in
Length
51-1/5 in
Material
Brass, Plastic
NSF Certified
No
WaterSense Labeled
No
Width
4-3/8 in

Starting at
Call for Pricing
  • QUANTITY