DESCRIPTION

  • 24 in. combination grab/slide bar
  • ADA Compliant
  • Available in Polished Chrome, Brushed Nickel, and Polished Brass
  • Features a durable, stainless steel construction

Speakman 24 in. Combinatrion Slide/Grab Bar

SVS153ADA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential or Commercial
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
Height
60 in
Installation Type
Wall Mount
Length
72 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-4/5 in

Starting at
$132.66
EACH
  • QUANTITY