DESCRIPTION

Speakman Caspian™ 24 in. Towel Bar

SSA1207

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Caspian™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Length
24 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY