DESCRIPTION

  • Coordinates with Speakman® showerhead collections
  • Durable construction
  • Easy to install, strong mounting hardware included
  • Quality commercial grade
  • Rainier™ collection
  • Solid brass construction

Speakman Rainier™ 24 in. Towel Bar

SSA1307

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Rainier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/64 in
Height
2-3/64 in
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
26-1/5 in

Starting at
$72.36
EACH
  • QUANTITY