DESCRIPTION

  • 3.09 gpm at 30 psi
  • Countertop mounted installation
  • Dual aerated spray heads with flip top caps
  • Push-handle activation

Speakman 3.09 gpm Eye Washer

SSE572

Installation Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Application
Commercial
BAA Compliant
Yes
Coating
No
Color Finish
Polished Chrome
Depth
18 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
3.2 gpm @ 30 psi
Height
9-1/4 in
IAPMO Listed
Yes
Installation Type
Counter Mount
Length
2-2/5 in
Material
Brass, Plastic, Stainless Steel, Steel
NSF Certified
No
Type
Eyewash
UL Listed
No
Valve Size
1/2 in
Valve Type
Ball Valves
Width
18 in

Starting at
Call for Pricing
  • QUANTITY