DESCRIPTION

  • Includes trim and screw

Speakman 3/8 Broach Red Centerset Repair Mounting Cartridge

SRPG050532

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Ceramic
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
3/8 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS