DESCRIPTION

  • 42 in. Slide Bar
  • Available in Polished Chrome
  • Mounting hardware included

Speakman Slide Bar with Mounting Screw

SVS124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential or Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
42 in
Installation Type
Wall Mount
Material
Metal, Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-7/8 in

Starting at
$120.54
EACH
  • QUANTITY