4.5 gpm Plastic Eye/Face Washer in Green

You last purchased this on
 
Speakman

Traditional Series 4.5 gpm Plastic Eye/Face Washer in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Traditional Series 4.5 gpm Plastic Eye/Face Washer in Green

  • Fast #
  • Part #SSE495
  • Item #3627686
  • Manufacturer Part #SE-495
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: DuraJade Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual spray heads
  • Features a push handle activation
  • ABS plastic bowl
  • Universal emergency sign included
  • 4.5 gpm at 30 psi
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
No
Coating:
Yes
Collection:
Traditional Series
Color Finish Category:
Greens
Color Finish Name:
DuraJade™
Depth:
14-1/2 in
Drain Included:
No
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
11-1/2 in
Hose Included:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
14-43/100 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pause Control:
No
Product Type:
Wash Unit
Scald Guard:
No
Style:
Industrial
Trim Only:
No
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Ball Valve
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
9 lb
Width:
14-7/8 in