DESCRIPTION

  • 5' shower hose for hand held shower heads
  • Available in multiple finishes
  • Compatible with Speakman Hand Showers
  • Features a durable, metal construction

Speakman 1/2 in. NPS Metal Shower Hose

SVS152

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential or Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connections
NPSM
Faucet Connection
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
60 in
Installation Type
In-Line
Length
69 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1 in

Starting at
$39.2
EACH
  • QUANTITY