DESCRIPTION

  • Constructed of lightweight Speakman® engineered plastic
  • EPA WaterSense® certified 2.0 gpm flow rate
  • Equipped with 5 adjustable jets producing 50 individual streams and 12 pulsating massage sprays
  • Features patented Anystream® 360° technology
  • Self-cleaning nozzles offer consistent powerful spray performance even under low water pressure
  • The Neo™ Collection includes faucets, valves & trim, tub spouts and shower combinations

Speakman Neo™ 2 gpm 5-Jet Multifunction Showerhead

SS3010E2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential or Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.0 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Shower Arm Mount
Length
6 in
Material
Brass, Plastic
NSF Certified
No
Number Of Jets
5
Showerhead Function
Multi
Spray Type
Combination, Full, Massage
WaterSense Labeled
Yes
Width
4-13/100 in

Starting at
$63.62
EACH
  • QUANTITY