DESCRIPTION

Speakman Alexandria™ 6-3/10 in. Towel Ring

SSA1104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Alexandria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
7 in
Installation Type
Wall Mount
Material
Zinc
Width
6-3/10 in

Starting at
$27.34
EACH
  • QUANTITY