DESCRIPTION

  • 1/2 In. NPTM inlet & outlet
  • 7" brass shower arm
  • Available in Polished Chrome, Polished Nickel, Polished Brass, Brushed Nickel, and Oil Rubbed Bronze
  • Features a durable, solid brass construction

Speakman 7 in. Shower Arm and Flange

SS2500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
0.5 gpm
Height
2-1/2 in
Installation Type
Wall Mount
Length
7 in
Material
Brass
WaterSense Labeled
No
Width
2 in

Starting at
$29.75
EACH
  • QUANTITY