9 in. Riser Arm Brushed Nickel

You last purchased this on
 
Jaclo Industries

9 in. Riser Arm Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

9 in. Riser Arm Brushed Nickel

  • Fast #
  • Part #SS2530BN
  • Item #3634424
  • Manufacturer Part #S-2530-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plated finish protects against corrosion
  • Ideal for use with Rain Showers
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Shower Mount
Length:
6-3/4 in
Material:
Brass
Width:
2-1/4 in