DESCRIPTION

  • Ideal for use with Rain Showers
  • Plated finish protects against corrosion

Speakman 9 in. Riser Arm

SS2530

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Fitting Size 1
1/2 in
Height
7-3/4 in
Installation Type
Shower Mount
Length
9 in
Material
Brass
Size
1/2 in
Width
2-1/4 in

Starting at
$136.0
EACH
  • QUANTITY