22 in. Shower Grab Bar in Polished Chrome
Alexandria™ 22 in. Shower Grab Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With under counter mixer & manual override
- Mounting hardware included
- 22 in. length Slide Bar
- Available in Polished Chrome and Brushed Nickel
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alexandria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Height:
- 22 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Handle Included:
- No
- Height:
- 22 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Slide
- Scald Guard:
- No
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- Width:
- 4-5/8 in