DESCRIPTION

  • Adjustable temperature limit stop
  • Chrome plated metal trim plate & lever handle
  • Four port valve with 1/2 in. female copper sweat inlets and shower outlet
  • Includes 1/2 In. pipe plug & rough-in template
  • Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
  • Tub outlet is 1/2" NPT female

Speakman Sentinel Mark II® Anti-Scald Pressure Balancing Valve with Wall Plate and Single Lever Handle

SSM3000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential or Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic
Collection
Sentinel Mark II®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass, Plastic
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY