DESCRIPTION
- Dual element thermostatic/pressure balancing cartridge
- Forged brass valve body & glass filled resin bonnet
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet
- Four port valve with 1/2 in. female copper sweat inlets and shower outlet (tub outlet 1/2 NPT female)
- Meets ASSE 1016 & ASME A112.18.1/CSA B125.1
- Tub outlet 1/2 in. NPT Female
Speakman SentinelPro™ Anti-Scald Thermostatic Pressure Balancing Valve with Single Lever Handle
SSM5400
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1
- Application
- Residential or Commercial
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Cartridge Type
- Compression
- Collection
- SentinelPro™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Installation Type
- Wall Mount
- Material
- Brass, Plastic
- NSF Certified
- No
- Number of Handles
- Single Handle
- Trim Only
- No
- Valve Size
- 1/2 in
- WaterSense Labeled
- No
- Width
- 7-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday