Area Light for Class 1 Division 2 Areas

You last purchased this on
 
Speakman

Area Light for Class 1 Division 2 Areas

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Area Light for Class 1 Division 2 Areas

  • Fast #
  • Part #SVPLC1D2
  • Item #3923069
  • Manufacturer Part #VPL-C1D2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets Class 1 Division 2 standards
  • Suitable for wet locations
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Commercial
BAA Compliant:
No
Brand Model Compatibility:
Class 1 Division 2 Areas
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
Handle Included:
No
Height:
14-1/8 in
Hose Included:
No
IAPMO Listed -:
Yes
Material:
Plastic, Metal
NSF Certified:
No
Origin:
Domestic
Pause Control:
No
Product Type:
Emergency Light
Scald Guard:
No
Style:
Industrial
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
2.5 lb
Width:
4-3/8 in