DESCRIPTION

Speakman Balance/Regulating Cartridge

SRPG050843

Cartridge Type:

Pressure Balance

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
Cartridge Type
Pressure Balance
GSA Approved
No
Height
5-3/50 in
Material
Brass, Plastic
NSF Certified
No
Width
1-22/25 in

Starting at
$110.0
EACH
  • QUANTITY

DOCUMENTS