DESCRIPTION

Speakman Sentinel Mark II® Bonnet Repair Kit

SRPG050718

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Diaphragm Type Pressure Balance Shower Valves
CARB OTC LEED Compliant
No
Collection
Sentinel Mark II®
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
Height
5 in
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
Width
1/4 in

Starting at
$19.96
EACH
  • QUANTITY

DOCUMENTS