Brass Panic Bar, Valve and Handle for SE-505 Shower and Eyewash

Part #SRPG201962  |  Item #4066534  |  Manufacturer Part #RPG20-1962

$243.02 EACH

Brand Model Compatibility:

SE-505 Shower and Eyewash

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 0.5 gpm flow rate

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

Application: Commercial

BAA Compliant: No

Brand Model Compatibility: SE-505 Shower and Eyewash

CSA Certified: No

Drain Included: No

Handle Included: No

Hose Included: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Origin: Global

Pause Control: No

Product Type: Repair Part Kit

Scald Guard: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No