Pressure Balancing Valve and Trim with Single Lever Handle in Brushed Nickel
Caspian™ Pressure Balancing Valve and Trim with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Available in Polished Chrome and Brushed Nickel
- Features Anti-Scald Pressure Balance Valve with durable trim
- ASME A112.18.1/CSA B125.1, and ASSE 1016 Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Caspian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/2 in
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-22/25 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-22/25 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass, Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Valve
- Scald Guard:
- Yes
- Showerhead Flow Rate:
- 2.0 gpm
- Sink Material:
- Brass
- Style:
- Transitional
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.32 lb
- Width:
- 7 in