Multi Function Hand Shower in Brushed Nickel
Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shower Diverter transitions sprays between fixtures
- 60-inch tangle free shower hose
- Includes both fixed and hand held shower head
- Shower arm is not included
- ADA compliant slide bar
- 2.5 GPM flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 27-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 27-3/16 in
- Hose Included:
- Yes
- IAPMO Listed -:
- Yes
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 5.15 lb
- Width:
- 10-1/2 in