DESCRIPTION

  • ANSI/ISEA Z358.1 Certified
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • Lead free brass construction
  • Widespread faucet with integrated eyewash

Speakman Eyesaver® Combination Eyewash And Faucet

SSEF1800CA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125
Coating
No
Collection
Eyesaver®
Color Finish
Polished Chrome, Yellow
Depth
24-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.8 gpm @ 30 psi
Handle Type
Wrist Blades
Height
9-1/2 in
IAPMO Listed
Yes
Installation Type
Counter Mount
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Brass, Plastic, Stainless Steel, Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Type
Eyewash
UL Listed
No
Valve Size
3/8 in
Width
20 in

Starting at
$822.02
EACH
  • QUANTITY