DESCRIPTION

  • Easily installs into standard U.S. plumbing systems
  • Easy to use diverter switch allows effortless interchangeability between fixtures
  • Equipped with Anystream® 360° technology to deliver versatile, blissful streams
  • Includes 60 in. metal hose and mounting bracket
  • Includes Neo™ fixed and Neo™ hand shower heads for a 2 in 1 shower experience
  • Same quality grade as used in hotels

Speakman Neo™ Combination Handheld Shower and Showerhead

SVS233010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Neo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
11-11/16 in
Diameter
4-3/4 in
Faucet Connection
Threaded
Faucet Mount
Bar Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
15-13/16 in
Material
Brass, Plastic
NSF Certified
No
Number Of Jets
10
Showerhead Function
Multi
Spray Type
Flood, Massage, Rain
Trim Only
No
WaterSense Labeled
No
Width
11-7/10 in

Starting at
Call for Pricing
  • QUANTITY