Brass Double Foot Pedal in Polished Chrome

You last purchased this on
 
Speakman

Commander® Brass Double Foot Pedal in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Commander® Brass Double Foot Pedal in Polished Chrome

  • Fast #
  • Part #SS3219USS
  • Item #3632837
  • Manufacturer Part #S-3219-USS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a durable, brass construction
  • Renewable operating units
  • Self-closing mixing valve
  • Includes keyed union separate stops
  • Easy wall mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
No
Collection:
Commander®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
End Connection 1:
Threaded
End Connection 2:
FNPT
End Connections:
Threaded x FNPT
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Included:
No
Height:
9 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
14 in
Material:
Brass
NSF Certified:
No
Number of Holes:
2 Hole
Origin:
Domestic
Pause Control:
No
Product Type:
Valve
Scald Guard:
No
Style:
Commercial
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
3.5 lb
Width:
5-3/4 in