Commander® Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

Part #SSC30028LDE  |  Item #7199273  |  Manufacturer Part #SC-3002-8-LD-E

$141.70 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Features a solid, Low lead brass construction
  • Adjustable temperature limit stop
  • Lever Handles
  • Fixed or swivel spout
  • Three hole installation
  • Meets ASME A112.18.1/CSA B125.1, NSF 372 and NSF 61

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: No

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic

Center Size: 8 in

Collection: Commander®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

Faucet Connection: Compression

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 8 in

Hose Included: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Pause Control: No

Product Type: Faucet

Scald Guard: No

Spout Height: 3-5/8 in

Spout Reach: 8-1/8 in

Spout Type: [Gooseneck, Rigid, Swivel]

Trim Only: No

Valve Type: Disc Valve

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 4.85

Width: 12-31/100 in

Frequently Purchased Together

+
+
+
$0

This Item: Speakman Commander® Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome /$141.70