Two Handle Single Function Shower Faucet in Rough Chrome Plated
Commander® Two Handle Single Function Shower Faucet in Rough Chrome Plated
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reversible valve body
- Vandal-resistant cross handles with color-coded indexes
- Material Brass
- Exposed rough chrome plated shower body assembly, on 6" centers
- Galvanized steel gooseneck with supporting strap
- 1/4 Turn ceramic cartridges to ensure drip-free performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Commander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Depth:
- 8-1/4 in
- Escutcheon Height:
- 8-1/4 in
- Escutcheon Width:
- 8-1/4 in
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 24-47/50 in
- IAPMO Listed -:
- Yes
- Length:
- 8-19/100 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Overall Width:
- 8-1/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Style:
- Commercial
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb
- Width:
- 8-1/4 in