DESCRIPTION

Speakman Cross Handle Repair Kit

SRPG040323PC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Faucets
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
Length
3-1/2 in
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS